EYEWEAR ASTROSPEC 3000 REPL LENS CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR ASTROSPEC 3000 REPL LENS CL

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS535C
  • Mfr. Model # S535C
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.05 lbs

Product Details

Clear Uvextreme replacement lens for Uvex Astrospec 3000(R) safety eyewear.

Technical Specs

  • Item Replacement Lens
  • For Use With Astrospec 3000(R) Series Protective Eyewear
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • UV Protection 99.9%
  • Size Universal
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list