EYEWEAR ASTROSPEC 3000 REPL LENS AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR ASTROSPEC 3000 REPL LENS AM

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS537
  • Mfr. Model # S537
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.05 lbs

Product Details

Amber Ultradura hardcoat replacement lens for Uvex Astrospec 3000(R) safety eyewear.

Technical Specs

  • Item Replacement lens
  • Lens Colour Amber
  • Lens Material Polycarbonate
  • Lens Coating Scratch-Resistant
  • Standards Ansi Z87+:CSA Z94.3
  • UV Protection Yes
  • For Use With Astrospec 3000(R) Series Safety Spectacle
  • Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list