Skip Content
EYEWEAR ASTROSPEC 3000 BLK FRM CL U close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR ASTROSPEC 3000 BLK FRM CL U

UVEX BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS135
  • Mfr. Model # S135
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.09 lbs

Product Details

Astrospec 3000(R) with a single unilens design and molded-in side shields. Adjustable lens inclination and temples. ANSI and CSA approved, frame colour black, SCT-gray UD.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • UV Protection 99.9%
  • Temple Colour Black
  • Series Astrospec 3000
  • Frame Material Nylon
  • Gender Unisex
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Primary Frame Color Black
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • X-Ray Detectable Yes
  • Polarized Lens No
  • Metal Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List