!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYEWEAR ASTROSPEC 3000 BLK FRM 5.0

EYEWEAR ASTROSPEC 3000 BLK FRM 5.0

HONEYWELL UVEX

EYEWEAR ASTROSPEC 3000 BLK FRM 5.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYEWEAR ASTROSPEC 3000 BLK FRM 5.0

EYEWEAR ASTROSPEC 3000 BLK FRM 5.0

HONEYWELL UVEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # UVXS1112
  • Mfr. Model # S1112
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 1282
  • Shipping Weight 0.11 lbs

Product Details

Astrospec 3000(R) with a single unilens design and molded-in side shields. Adjustable lens inclination and temples. ANSI and CSA approved, frame colour black, 5.0 ID UD lens.

Technical Specs

  • Adjustable Arm Length Yes
  • Application Military
  • Arm Material Nylon
  • Brow Lining Material Elastomer
  • Eyewear Size M
  • Frame Material Nylon
  • Frame Type Full-Frame
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Padded Nose Piece No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI Z87.1-2003, CSA Z94.3, Military V0 Ballistic Test for Impact
  • Welding Shade Designation W5
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Colour Black
  • Arm Tip Type Spatula
  • Dielectric Protection Yes
  • Frame Colour Black
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Padded Arms No
  • Includes Polarized Lens Coating No
  • Item Safety Glasses
  • Lens Colour Welding Shade(s)
  • Metal Detectable No
  • Series Astrospec 3000(R)
  • Ultra-Violet Scale Protection Designation U6
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list