Skip Content
EYEWEAR ASTROSPEC 3000 BL FRM DUO C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR ASTROSPEC 3000 BL FRM DUO C

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1299C
  • Mfr. Model # S1299C
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.1 lbs

Product Details

Astrospec 3000(R) with a single unilens design and molded-in side shields. Adjustable lens inclination and temples. ANSI and CSA approved, frame colour blue, clear UD lens.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Blue
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Series Astrospec 3000(R)
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Standards Z87.1-2003, CSA Z94.3
  • Temple Style Spatula
  • UV Protection 99.90%
  • Gender Unisex
  • Temple Colour Blue
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined No
  • Primary Frame Color Blue
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list