Skip Content
EYEWEAR ASTRO 3001 OTG REPL LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR ASTRO 3001 OTG REPL LENS

UVEX BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS569
  • Mfr. Model # S569
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.09 lbs

Product Details

Shade 5.0 ID ultradura hardcoat replacement lens for Uvex Astro OTG(R) 3001 safety eyewear.

Technical Specs

  • Item Replacement lens
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Lens Colour Shade 5.0
  • Standards Ansi Z87+:CSA Z94.3
  • UV Protection Yes
  • For Use With Astro OTG 3001 Safety Spectacle
  • Size Universal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List