EYEWEAR ASTRO 3001 OTG REPL LENS GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR ASTRO 3001 OTG REPL LENS GY

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS562C
  • Mfr. Model # S562C
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.09 lbs

Product Details

Gray Uvextreme replacement lens for Uvex Astro OTG(R) 3001 safety eyewear.

Technical Specs

  • Lens Colour Gray
  • Standards ANSI Z87.1-2003, ANSI.Z.87.1/1989, CA 18,827, CSA Z94.3
  • Item Replacement lens
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Series Astro
  • Frame Material Nylon
  • Temple Style Duoflex(R) Cushioned
  • Gender Unisex
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list