Discontinued with Replacement
EYEWEAR ASTRO 3001 OTG PATRIOT GY U close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR ASTRO 3001 OTG PATRIOT GY U

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2534
  • Mfr. Model # S2534
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
EYEWEAR ASTROSPEC 3001 OTG BLUE GY

Your Price: NA

Technical Specs

  • Lens Coating Scratch-Resistant
  • Item Safety Glasses
  • Frame Colour Red/White/Blue
  • Frame Material Plastic
  • Lens Colour Gray
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series Astrospec(R) OTG 3001
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • Eyewear Frame Design OTG
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list