EYEWEAR ASTRO 3000 SLIM REPL LENS C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR ASTRO 3000 SLIM REPL LENS C

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS570
  • Mfr. Model # S570
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.06 lbs

Product Details

Replacement lenses For UVEX Astrospec 3000S (SLIM).

Technical Specs

  • Item Replacement lens
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Standards Ansi Z87+:CSA Z94.3
  • UV Protection Yes
  • Lens Material Polycarbonate
  • For Use With Astrospec 3000(R) S (Slim) Safety Spectacle
  • Size Narrow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list