EYEWEAR ASTRO 3000 SLIM BLUE FRM CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR ASTRO 3000 SLIM BLUE FRM CL

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2710
  • Mfr. Model # S2710
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.15 lbs

Product Details

Astrospec 3000(R) with a single unilens design and molded-in side shields. Adjustable lens inclination and temples. 10 mm smaller for employees with slender facial profiles. ANSI and CSA approved, frame colour blue, clear UD lens.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Blue
  • Lens Colour Clear
  • Series Astrospec 3000(R) S (Slim)
  • Frame Material Plastic
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • Temple Colour Blue
  • Lens Material Polycarbonate
  • Temple Style Spatula Adjustable
  • UV Protection 99.90%
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Narrow
  • Primary Lens Color Clear
  • Primary Frame Color Blue
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Polarized Lens No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list