EYEWEAR ASTRO 3000 SLIM BLK FRM GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR ASTRO 3000 SLIM BLK FRM GY

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2701C
  • Mfr. Model # S2701C
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.1 lbs

Product Details

Astrospec 3000(R) with a single unilens design and molded-in side shields. Adjustable lens inclination and temples. 10 mm smaller for employees with slender facial profiles. ANSI and CSA approved, frame colour black, gray XTR lens.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Frame Material Nylon
  • Lens Colour Gray
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2003, CSA Z94.3
  • UV Protection Yes
  • Temple Colour Black
  • Temple Style Spatula
  • Series Astrospec 3000(R) S (Slim)
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list