EYEWEAR ASTRO 3000 REPL LENS SCT GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR ASTRO 3000 REPL LENS SCT GY

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS541
  • Mfr. Model # S541
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.068 lbs

Product Details

SCT-gray UD hardcoat replacement lens for Uvex Astrospec 3000(R) safety eyewear.

Technical Specs

  • Item Replacement lens
  • Lens Coating Scratch-Resistant
  • Lens Colour SCT-Gray
  • Lens Material Polycarbonate
  • Standards Ansi Z87+:CSA Z94.3
  • UV Protection Yes
  • Size Universal
  • For Use With Astrospec 3000(R) Series Protective Eyewear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list