Skip Content
EYEWEAR 180 GREEN A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR 180 GREEN A

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT18020
  • Mfr. Model # T18020
  • UNSPSC # 46181801
  • CATALOGUE PAGE # 2520
  • Shipping Weight 0.08 lbs

Product Details

Norton 180 degree T1800 series, light green 3A lens, light green frame.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Light Green
  • Lens Coating Anti-Static, Scratch-Resistant
  • Lens Colour Light Green
  • Standards ANSI Z87.1 2010, CSA Z94.3
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Temple Colour Light Green
  • UV Protection Yes
  • Temple Style Vented polycarbonate
  • Frame Design Uni-Lens
  • Primary Lens Color Green
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list