Skip Content
EYEWASH YW BOWL WALL BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWASH YW BOWL WALL BRACKET

ENCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECN01030401
  • Mfr. Model # 01030401
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2675
  • Shipping Weight 6.0 lbs

Product Details

Eyewash unit, 1/2 inch plated brass piping, 1/2 inch chrome-plated bronze stay-open ball valve chrome-plated ball. ABS dual-stream head with ABS float-off covers secured, wall mounted, Hi-Vis yello-bowl(R) 1 1/4 inch NPT waste connection.

Technical Specs

  • Includes Dust Covers
  • Height 9"
  • Item Wall Mounted with Hi-Vis Yello-Bowl(R) 1-1/4" NPT Waste Connection
  • Depth 12-5/8"
  • Colour Yellow
  • Width 13-15/16"
  • Bowl Dia. 10-4/5"
  • Fitting Material Chrome Plated Brass
  • Standards ANSI Z358.1-2004
  • Pipe Material Chrome Plated Brass
  • Valve Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Head Dia. 2-1/4"
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Bowl Material ABS Plastic
  • Number of Heads 2
  • Eye Wash Handle Material Aluminum
  • ANSI Compliant Yes
  • ADA Compliance No
  • Eye Wash and Shower Mounting Wall

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list