EYEWASH WL MOUNTED PLSTC BWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWASH WL MOUNTED PLSTC BWL

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-220
  • Mfr. Model # S19-220
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Product Details

Fixtures exceed ANSI mandated flow rates. Single-step activation. BradTect(TM) corrosion-resistant yellow coating. All items comply with ANSI Z358.1-2004.

Technical Specs

  • Colour Yellow
  • Depth 13-1/4"
  • Height 14-5/8"
  • Includes Identification Sign and Inspection Tag
  • Item Eyewash with Wall Bracket- Plastic Bowl
  • Width 15-1/2"
  • Bowl Dia. 10"
  • Fitting Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Pipe Material Galvanized Steel with Safety Yellow Coating
  • Standards ANSI/ISEA Standard Z358.1
  • Valve Material Chrome Plated Brass
  • Eye Wash Activates By Plastic Push Handle
  • Eye Wash Bowl Material Plastic
  • Number of Heads 2
  • Head Dia. 1-1/2"
  • Eye Wash Handle Material Stainless Steel
  • Assembled/Unassembled Unassembled
  • Eye Wash and Shower Mounting Wall
  • Spray Head Material Chrome Plated Brass
  • Eye Wash Covering No
  • ANSI Compliant Yes
  • ADA Compliance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list