Skip Content
EYEWASH WALL STATION, SINGLE, 16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWASH WALL STATION, SINGLE, 16 OZ

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNL32-000460-0000
  • Mfr. Model # 32-000460-0000
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2674
  • Shipping Weight 1.7 lbs

Technical Specs

  • Bottle Size 16 oz.
  • Colour Clear
  • Depth 3" Diameter
  • Height 6-1/4"
  • Item Eyewash Station
  • Shelf Life 36 Months
  • Width 7"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list