Skip Content
Discontinued with Replacement
EYEWASH WALL MOUNTED STNLS BWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWASH WALL MOUNTED STNLS BWL

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-220B
  • Mfr. Model # S19-220B
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs
Suggested Replacement Product
WALL EYEWASH W/SS BOWL

Price: NA

Product Details

Fixtures exceed ANSI mandated flow rates. Single-step activation. BradTect(TM) corrosion-resistant yellow coating. All items comply with ANSI Z358.1-2004.

Technical Specs

  • Depth 13-5/8"
  • Colour Silver
  • Height 14-5/8"
  • Includes Identification Sign and Inspection Tag
  • Item Eyewash, Wall Mounted, Stainless Steel Bowl
  • Width 15-7/8"
  • Bowl Dia. 10-3/4"
  • Fitting Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Valve Material Chrome Plated Brass
  • Standards ANSI Z358.1-2014
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Bowl Material Stainless Steel
  • Number of Heads 2
  • Eye Wash Handle Material Stainless Steel
  • Head Dia. 1-1/2"
  • Assembled/Unassembled Unassembled
  • Eye Wash Covering No
  • ANSI Compliant Yes
  • Spray Head Material Chrome Plated Brass
  • Eye Wash and Shower Mounting Wall
  • ADA Compliance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list