Skip Content
Discontinued with Replacement
EYEWASH WALL HINGED DUST COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWASH WALL HINGED DUST COVER

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-220DC
  • Mfr. Model # S19-220DC
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs
Suggested Replacement Product
WALL EYEWASH W/SS BOWL COVER

Your Price: NA

Product Details

Fixtures exceed ANSI mandated flow rates. Single-step activation. BradTect(TM) corrosion-resistant yellow coating. All items comply with ANSI Z358.1-2004.

Technical Specs

  • Colour Silver
  • Depth 13-1/4"
  • Item Eyewash, Wall Mounted, Stainless Steel Bowl and Hinged Dust Cover
  • Includes Stainless Steel Dust Cover, Identification Sign and Inspection Tag
  • Height 14-5/8"
  • Width 15-1/2"
  • Fitting Material Chrome Plated Brass
  • Bowl Dia. 10"
  • Fitting Size 1/2" NPT Female
  • Standards ANSI Z358.1-2014
  • Valve Material Chrome Plated Brass
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Bowl Material Stainless Steel
  • Head Dia. 1-1/2"
  • Eye Wash Handle Material Stainless Steel
  • Number of Heads 2
  • ANSI Compliant Yes
  • Assembled/Unassembled Unassembled
  • Spray Head Material Chrome Plated Brass
  • Eye Wash Covering Yes
  • Eye Wash and Shower Mounting Wall
  • ADA Compliance No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list