Skip Content
EYEWASH W/DIVERTER,FAUCET MOUNT,6-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWASH W/DIVERTER,FAUCET MOUNT,6-3

GUARDIAN EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LVE7
  • Mfr. Model # 2LVE7
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Colour Chrome
  • Height 6-3/16"
  • Depth 2"
  • Includes Vinyl Pop Off Dust Covers, Hi-Vis Identification Sign And Inspection Tag, Removable Aerator, Adapters 15/16-27, 13/16-27 and 3/8" IPS
  • Item Eyewash with Diverter
  • Fitting Size 55/64"-27 Female
  • Fitting Material Chrome Plated Brass
  • Width 6-3/4"
  • Valve Material Brass
  • Eye Wash Activates By Pull Knob
  • Number of Heads 2
  • Eye Wash Handle Material Aluminum
  • Head Dia. 1"
  • Assembled/Unassembled Assembled
  • ANSI Compliant Yes
  • Eye Wash Covering No
  • Spray Head Material Chrome Plated Brass
  • Eye Wash and Shower Mounting Faucet
  • ADA Compliance No
  • Eye Wash Bowl Material No Bowl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list