EYEWASH W/DIVERTER,FAUCET MOUNT,4-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWASH W/DIVERTER,FAUCET MOUNT,4-1

GUARDIAN EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LVE5
  • Mfr. Model # 2LVE5
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Chrome
  • Item Eyewash with Diverter
  • Depth 2-1/4"
  • Includes Vinyl Pop Off Dust Covers, Hi-Vis Identification Sign And Inspection Tag, Removable Aerator, Adapters 15/16-27, 13/16-27 and 3/8" IPS
  • Height 3-1/2"
  • Width 4-1/4"
  • Fitting Size 55/64"-27 Female
  • Fitting Material Chrome Plated Brass
  • Valve Material Brass
  • Eye Wash Activates By Pull Knob
  • Head Dia. 1"
  • Number of Heads 2
  • Eye Wash Handle Material Aluminum
  • Assembled/Unassembled Assembled
  • Eye Wash Covering No
  • ANSI Compliant Yes
  • Spray Head Material Chrome Plated Brass
  • Eye Wash and Shower Mounting Faucet
  • ADA Compliance No
  • Standards ANSI Z358.1-2014
  • Eye Wash Bowl Material No Bowl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list