Skip Content
EYEWASH STATION PUREFLOW #1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWASH STATION PUREFLOW #1000

HONEYWELL FEND-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNL32-001000-0000
  • Mfr. Model # 32-001000-0000
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2673
  • Shipping Weight 38.0 lbs

Product Details

Pureflow 1000 emergency eyewash station. Dispenses ph-balanced solution at a constant flow for 15 minutes. Replaceable 3.8 gallon Eyesaline cartridges last 24 months.

Technical Specs

  • Item Pure Flow 1000(R) Eyewash English
  • Eye Wash Tank Capacity 7.0 gal.
  • Eye Wash Activates By Pull Tray
  • Height 30"
  • Includes Mounting Bracket, Sign
  • Colour Green
  • Depth 23"
  • Width 29"
  • Mounting Wall or Cart
  • Standards ANSI Z358.1-2014, SEI Certified
  • Weight Full 108 lb.
  • Weight Empty 39 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list