Skip Content
EYEWASH STATION,PEDESTAL MNT,SS,15- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWASH STATION,PEDESTAL MNT,SS,15-

GUARDIAN EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LVJ7
  • Mfr. Model # 2LVJ7
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.65 lbs

Technical Specs

  • Depth 13-3/4"
  • Height 38"
  • Width 15-1/2"
  • Includes Nylon Flip-Top Dust Covers, Hi-Vis Identification Sign and Inspection Tag
  • Item Eyewash Station
  • Colour Silver
  • Fitting Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Bowl Dia. 11-1/2"
  • Valve Material Chrome Plated Brass
  • Standards ANSI Z358.1-2004
  • Pipe Material Galvanized Steel
  • Head Dia. 2-1/4"
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Bowl Material Stainless Steel
  • Number of Heads 2
  • Eye Wash Handle Material Aluminum
  • Assembled/Unassembled Unassembled
  • Eye Wash Covering Yes
  • Spray Head Material Polypropylene
  • ANSI Compliant Yes
  • ADA Compliance No
  • Eye Wash and Shower Mounting Pedestal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list