Skip Content
EYEWASH STATION DOUBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWASH STATION DOUBLE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZGPD996F
  • Mfr. Model # PD996F
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2675
  • Shipping Weight 3.8 lbs

Product Details

Clear acrylic eyewash station, double bottle. Size: 10 inch height x 6-1/4 inch weight x 7 inch diameter.

Technical Specs

  • Item Double Bottle
  • Height 10"
  • Width 10-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list