Skip Content
EYEWASH SHOWER CMBNTN STNLSS STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWASH SHOWER CMBNTN STNLSS STL

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW8330
  • Mfr. Model # 8330
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Includes 9102 Dust Cover
  • Item AXION(R) MSR Combination Corrosion Resistant Shower and Eye/Face Wash
  • Bowl Dia. 11"
  • Mounting Floor
  • Standards ANSI Z358.1-2009
  • Eye Wash Activates By Manual Hand Operation
  • Pipe Material Stainless Steel
  • Shower Head Activates By Manual Hand Operated
  • Head Dia. 10-1/2"
  • Shower Head Material Stainless Steel
  • Eye Wash Bowl Material Stainless Steel
  • Shower Handle Material Stainless Steel
  • Colour Green
  • Fitting Material Stainless Steel
  • Fitting Size 1-1/4"
  • Assembled/Unassembled Unassembled
  • ANSI Compliant Yes
  • Heat Traced No
  • Eye Wash Covering Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list