Skip Content
EYEWASH REDESTAL MOUNT PLSTC BWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWASH REDESTAL MOUNT PLSTC BWL

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-210
  • Mfr. Model # S19-210
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.8 lbs

Product Details

Exceed ANSI-mandated flow rates. Right-hand operation (push handle). Left-hand operation conversion kit available. BradTect(TM) coated galvanized steel pipe. 1/2 inch water supply. 1-1/4 inch waste. All items comply with ANSI Z358.1-2004.

Technical Specs

  • Colour Yellow
  • Height 41-1/2"
  • Depth 10"
  • Includes Pop Off Dust Covers, Hi-Vis Identification Sign and Inspection Tag, Adapters 55/64" x 27 Thread (Female), 13/16" x 27 Thread (Male) and 15/16" x 27 Thread (Male)
  • Item Eyewash, Pedestal Mounted, Plastic Bowl
  • Width 15-1/2"
  • Bowl Dia. 10"
  • Fitting Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Standards ANSI Z358.1-2014
  • Pipe Material Galvanized Steel with Safety Yellow Coating
  • Valve Material Chrome Plated Brass
  • Number of Heads 2
  • Eye Wash Handle Material Stainless Steel
  • Eye Wash Activates By Flag Push Handle
  • Head Dia. 1-1/2"
  • Eye Wash Bowl Material Plastic
  • Assembled/Unassembled Unassembled
  • ANSI Compliant Yes
  • Eye Wash Covering No
  • Spray Head Material Chrome Plated Brass
  • Eye Wash and Shower Mounting Pedestal
  • ADA Compliance No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list