Skip Content
EYEWASH PORTABLE15 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWASH PORTABLE15 GALLON

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW7602.15
  • Mfr. Model # 7602.15
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Capacity 15 gal.
  • Flow Rate 0.8 gpm
  • Height 37"
  • Item Eye Wash Station, Self-Contained Pressurized
  • Includes A 15 gal. Stainless Steel Container Equipped with Pressure Gauge and Safety Relief Valve, Soft-Flo ABS Plastic Eyewash Anti-Surge Heads with Integral Flow Controls and Dust Covers, One Bottle of Water Preservative Additive, Chrome Plated Brass Stay-Open 1/2" IPS Eyewash Valve with Stainless Steel Ball and Valve Stem, with Large Stainless Push Handle Activation.
  • Ball Valve Type 1/2" IPS Chrome Plated Brass
  • Pressure Port Tire Filler and Pressure Relief
  • Standards CSA Certified to ANSI Z358.1
  • Tank Material Stainless Steel
  • Covers Plastic
  • Diameter 12-1/4"
  • Weight Empty 25 lb.
  • Eye Wash Tank Capacity 15.0 gal.
  • Weight Full 108 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list