Skip Content
EYEWASH PORTABLE W/HOSE 10 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWASH PORTABLE W/HOSE 10 GAL

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-690
  • Mfr. Model # S19-690
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.1 lbs

Product Details

Ten gallon pressurized tank, twin chrome plated brass, soft flow eyewash heads, and universal identification that thermostatically controls water in weather conditions down to -23 degrees C and uses a standard 120 V grounded power cord.

Technical Specs

  • Capacity 10 gal.
  • Flow Rate 0.4 GPM
  • Height 39-3/4"
  • Includes 8 ft. Drench Hose, Inspection Tag, Sign and Instructions
  • Item Eye Wash w/ Drench Hose
  • Ball Valve Type 1/2" IPS Chrome Plated Brass
  • Pressure Port Tire Filler (Clean Air) and Pressure Relief
  • Tank Material Stainless Steel
  • Standards ANSI Z358.1-2014
  • Covers Pop Off
  • Diameter 12-1/4"
  • Head Dia. 1"
  • Weight Empty 23 lb.
  • Weight Full 86 lb.
  • Eye Wash Tank Capacity 10.0 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list