Skip Content
EYEWASH PORT W/DRENCH HOSE 10 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWASH PORT W/DRENCH HOSE 10 GAL

ENCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECN01104002
  • Mfr. Model # 01104002
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2674
  • Shipping Weight 37.8 lbs

Product Details

Dolly Cart, Yellow ABS for 10 Gallon.

Technical Specs

  • Capacity 10 gal.
  • Flow Rate 0.4 GPM
  • Height 41"
  • Includes 8 ft. Coiled Hose
  • Item Eye Wash Station
  • Pressure Port Tire Filler (Clean Air) and Pressure Relief
  • Tank Material Stainless Steel
  • Ball Valve Type 1/2" IPS Chrome Plated Brass
  • Covers Pop Off
  • Head Dia. 1-1/2"
  • Standards ANSI 358.1, CSA
  • Diameter 12-1/4"
  • Weight Empty 32 lb.
  • Weight Full 108 lb.
  • Eye Wash Tank Capacity 13.0 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list