EYEWARE XS3 BLACK FR GY AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWARE XS3 BLACK FR GY AF LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB4620STP
  • Mfr. Model # SB4620STP
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2525
  • Shipping Weight 0.12 lbs

Product Details

Unique temple design with co-injection temple tips for cushion comfort. Lenses are coated for superior scratch resistance. Soft foam padding provides comfort fit. 99% protection against harmful UV rays. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Item Safety Glasses XS3
  • Includes Foam Padding Comfort and Dust Seal
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Standards Ansi Z871-2003: CSAZ94.3-2007
  • Lens Colour Gray
  • UV Protection Yes
  • Temple Style Convertible
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Frame Material Polycarbonate
  • Series XS3
  • Gender Unisex
  • Metal Detectable Yes
  • Foam Lined Yes
  • Primary Frame Color Black
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list