EYEWARE XS3 BLACK FR CL AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWARE XS3 BLACK FR CL AF LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB4610STP
  • Mfr. Model # SB4610STP
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2525
  • Shipping Weight 0.1 lbs

Product Details

Unique temple design with co-injection temple tips for cushion comfort. Lenses are coated for superior scratch resistance. Soft foam padding provides comfort fit. 99% protection against harmful UV rays. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Includes Foam Padding Comfort and Dust Seal
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Standards Ansi Z871-2003: CSAZ94.3-2007
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Sport Look Unique Slip
  • Temple Colour Gray
  • Series XS3
  • Frame Material Polycarbonate
  • Gender Unisex
  • Metal Detectable Yes
  • Primary Frame Color Black
  • Foam Lined Yes
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list