Skip Content
EYEWARE VENTURE 2 BK FR SIL MIR LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWARE VENTURE 2 BK FR SIL MIR LEN

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB1870S
  • Mfr. Model # SB1870S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.1 lbs

Product Details

9.75 base curved lens provides full side protection. Nose buds secure the glass and prevent slipping. Lenses are coated for superior scratch resistance. 99% protection against harmful UV rays. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Includes Secure Soft Nose Buds Prevent Slipping
  • Item Ztek-Coffee Lens with Rubber Coated Temples
  • Dimensions 163mm x 142mm
  • Colour Silver Mirror
  • For Use With N/A
  • Material Polycarbonate

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List