Skip Content
EYEWARE VENTURE 2 BK FR I/O MIR AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWARE VENTURE 2 BK FR I/O MIR AF

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB1880ST
  • Mfr. Model # SB1880ST
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.1 lbs

Product Details

9.75 base curved lens provides full side protection. Nose buds secure the glass and prevent slipping. Lenses are coated for superior scratch resistance. 99% protection against harmful UV rays. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Includes Adjustable Temples
  • Frame Colour Black
  • Lens Colour Indoor/Outdoor Mirror
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Colour Black
  • Standards MIL-PRF 32432
  • Temple Style Full Side View Without Seams Soft Tips
  • Series Venture II
  • Frame Material Polycarbonate
  • Gender Unisex
  • Metal Detectable Yes
  • Primary Frame Color Black
  • Foam Lined No
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list