EYEWARE VENTURE 2 BK FR CL AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWARE VENTURE 2 BK FR CL AF LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB1810ST
  • Mfr. Model # SB1810ST
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.1 lbs

Product Details

9.75 base curved lens provides full side protection. Nose buds secure the glass and prevent slipping. Lenses are coated for superior scratch resistance. 99% protection against harmful UV rays. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Includes Secure Soft Nose Buds Prevent Slipping
  • Item Venture II Black Frame, Clear Anti-Fog Lens
  • Frame Colour Black
  • Size Standard
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Standards MIL-PRF 32432
  • Frame Design Half-Frame
  • Venting N/A
  • Frame Material Polycarbonate
  • Strap Material N/A
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list