EYEWARE VENTURE 2 BK FR BRONZE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWARE VENTURE 2 BK FR BRONZE LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB1835S
  • Mfr. Model # SB1835S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.065 lbs

Product Details

9.75 base curved lens provides full side protection. Nose buds secure the glass and prevent slipping. Lenses are coated for superior scratch resistance. 99% protection against harmful UV rays. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Includes Adjustable Temples
  • Item Safety Glasses
  • Size Standard
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Sunblock Bronze
  • Lens Material Polycarbonate
  • Standards MIL-PRF 32432
  • UV Protection Yes
  • Temple Style Full Side View Without Seams Soft Tips
  • Temple Colour Black
  • Frame Design Half-Frame
  • Series Venture II
  • Frame Material Polycarbonate
  • Gender Unisex
  • Metal Detectable Yes
  • Foam Lined No
  • Primary Frame Color Black
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list