Skip Content
EYEWARE SILVER FR BLUE MIRROR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWARE SILVER FR BLUE MIRROR LENS

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD1000
  • Mfr. Model # HD1000
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Raised chrome flame emblem with legendary Harley-Davidson(R) Bar and Shield logo on each temple for unmistakable Harley-Davidson(R) branding. Dual lens design has a tight orbital wrap for a secure fit and superior protection. Substantial plastic frame with a painted metallic finish gives a rugged look with lightweight protection for all day user comfort. Polycarbonate lenses feature scratch-resistant and anti-fog coatings for long-lasting durability in a wide range of applications. Meets the req

Technical Specs

  • Includes Flame Emblem Harley Davidson Logo
  • Item Safety Glasses
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Colour Silver Frame
  • Frame Material Plastic
  • Lens Colour Blue Mirror
  • Lens Material Polycarbonate
  • Standards Ansi Z87.1 CSAZ94.3
  • UV Protection Yes
  • Temple Style Cushion Tipped
  • Temple Colour Silver/Chrome
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Blue
  • Eyewear Size Universal
  • Series HD1000
  • Gender Unisex
  • Primary Frame Color Gray
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Polarized Lens No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list