EYEWARE LIGHTVISION2 CL LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWARE LIGHTVISION2 CL LENS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11476
  • Mfr. Model # 11476
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2514
  • Shipping Weight 0.17 lbs

Product Details

Light vision(TM) 2, clear anti-fog lens, gray frame, black temple. Meets CSA Z94.3 Standards and ANSI Z87.1-2003.

Technical Specs

  • Includes Long Lasting Batteries (50 hr.),? Soft Nose Bridge,? Hands Free Adjustable Led Lights,? Soft Temples
  • Item Protective Eyewear
  • Frame Colour Gray
  • Lens Colour Clear
  • Lens Coating Anti-Fog
  • UV Protection 99.9%
  • Frame Material HSE Plastics and Glass
  • Lens Material Polycarbonate
  • Standards CSA Z94.3-2007,? ANSI Z87.1-2003, ANSI Z87.1-2010
  • Temple Style Adjustable
  • Temple Colour Black
  • Gender Unisex
  • Series Light Vision
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Metal Detectable No
  • Primary Frame Color Gray
  • Foam Lined No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list