Skip Content
EYEWARE ITK IO MIR TEMPEL AND LNS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWARE ITK IO MIR TEMPEL AND LNS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPS5880S
  • Mfr. Model # S5880S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.01 lbs

Product Details

Ventilated nosepiece allows heat to dissipate from nose bridge. Soft dual injected rubber temple tips and flexible nosepiece. 9.75 base curve lens provides excellent side protection against airborne particles. 99% protection against harmful UV rays. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Includes Flexible Nose Piece
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Indoor/Outdoor
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07, CE EN166
  • UV Protection 99.90%
  • Lens Material Polycarbonate
  • Gender Unisex
  • Temple Colour Indoor/Outdoor Mirror
  • Temple Style Soft Dual Injected Rubber
  • Series Itek
  • Foam Lined No
  • Metal Detectable Yes
  • Frame Colour Indoor/Outdoor
  • Eyewear Frame Style Frameless
  • Polarized Lens No
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list