EYEWARE ITK GY TEMP SILVER MIR LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWARE ITK GY TEMP SILVER MIR LEN

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPS5870S
  • Mfr. Model # S5870S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.06 lbs

Product Details

Ventilated nosepiece allows heat to dissipate from nose bridge. Soft dual injected rubber temple tips and flexible nosepiece. 9.75 base curve lens provides excellent side protection against airborne particles. 99% protection against harmful UV rays. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Includes Flexible Nose Piece
  • Size Standard
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Gray Temple
  • Lens Colour Silver Mirror
  • Standards Ansi Z871-2003: CSAZ94.3-2007
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Soft Dual Injected Rubber
  • Temple Colour Gray
  • Frame Design Uni-Lens
  • Series Itek
  • Gender Unisex
  • Foam Lined No
  • Metal Detectable Yes
  • Primary Lens Color Mirror
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list