EYEWARE ITK GY TEMP GY LNS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWARE ITK GY TEMP GY LNS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPS5820S
  • Mfr. Model # S5820S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.055 lbs

Product Details

Ventilated nosepiece allows heat to dissipate from nose bridge. Soft dual injected rubber temple tips and flexible nosepiece. 9.75 base curve lens provides excellent side protection against airborne particles. 99% protection against harmful UV rays. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Includes Flexible Nose Piece
  • Size Universal
  • Lens Colour Gray
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07, CE EN166
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Gender Unisex
  • Temple Colour Gray
  • Temple Style Soft Non-Slip
  • Frame Design Frameless
  • Series Itek
  • Metal Detectable Yes
  • Foam Lined No
  • Primary Lens Color Gray
  • Eyewear Frame Style Frameless
  • Eyewear Size Universal
  • Frame Colour Gray
  • X-Ray Detectable No
  • Polarized Lens No
  • Primary Frame Color Gray
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list