EYEWARE ITK CLEAR TEMP CL AF LNS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWARE ITK CLEAR TEMP CL AF LNS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPS5810ST
  • Mfr. Model # S5810ST
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.005 lbs

Product Details

Ventilated nosepiece allows heat to dissipate from nose bridge. Soft dual injected rubber temple tips and flexible nosepiece. 9.75 base curve lens provides excellent side protection against airborne particles. 99% protection against harmful UV rays. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Includes Flexible Nose Piece
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07, CE EN166
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Colour Gray
  • Temple Style Soft Dual Injected Rubber
  • Gender Unisex
  • Frame Colour Clear
  • Series Itek
  • Metal Detectable Yes
  • Foam Lined No
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Polarized Lens No
  • X-Ray Detectable No
  • Primary Frame Color Clear
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list