EYEWARE ITK BLUE TEMP BLUE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWARE ITK BLUE TEMP BLUE LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPS5860S
  • Mfr. Model # S5860S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.005 lbs

Product Details

Ventilated nosepiece allows heat to dissipate from nose bridge. Soft dual injected rubber temple tips and flexible nosepiece. 9.75 base curve lens provides excellent side protection against airborne particles. 99% protection against harmful UV rays. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Includes Flexible Nose Piece
  • Item Safety Glasses
  • Lens Colour Infinity Blue
  • Size Universal
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07, CE EN166
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Soft Dual Injected Rubber
  • Frame Design Frameless
  • Gender Unisex
  • Temple Colour Infinity Blue
  • Frame Colour Infinity Blue
  • Series Itek
  • Metal Detectable Yes
  • Foam Lined No
  • Primary Lens Color Blue
  • Polarized Lens No
  • Eyewear Frame Style Frameless
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Blue
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list