EYEWARE GUN METAL FR I/O MIRROR LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWARE GUN METAL FR I/O MIRROR LEN

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSGM1880S
  • Mfr. Model # SGM1880S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.09 lbs

Product Details

9.75 base curved lens provides full side protection. Contemporary metal frame and temples adjust to all facial sizes. Spring loaded temples make this eyewear easy to position. 99% protection against harmful UV rays. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Includes Full Side Protection
  • Size Standard
  • Item Safety Glasses
  • Lens Colour Indoor/Outdoor Mirror
  • Lens Coating Scratch-Resistant
  • Frame Colour Brushed Nickel
  • Frame Material Metal
  • Standards Ansi Z871-2003: CSAZ94.3-2007
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Spring Loaded Cushion Tips
  • Frame Design Full-Frame
  • Temple Colour Gunmetal
  • Series Venture II
  • Gender Unisex
  • Metal Detectable Yes
  • Foam Lined No
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list