Skip Content
EYEWARE GUN METAL FR BLUE MIR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWARE GUN METAL FR BLUE MIR LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSGM1875S
  • Mfr. Model # SGM1875S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

9.75 base curved lens provides full side protection. Contemporary metal frame and temples adjust to all facial sizes. Spring loaded temples make this eyewear easy to position. 99% protection against harmful UV rays. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Includes Spring loaded temples
  • Size Standard
  • Frame Colour Brushed Nickel
  • Lens Coating Scratch-Resistant
  • Lens Colour Blue Mirror
  • Frame Material Metal
  • Temple Colour Gunmetal
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Style Spring Loaded Cushion Tips
  • Standards Ansi Z871-2003: CSAZ94.3-2007
  • Frame Design Half-Frame
  • Series Venture II
  • Gender Unisex
  • Metal Detectable Yes
  • Foam Lined No
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Blue
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list