!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYESTREAM, EYE CARE, STERILE, OPHTHALMIC, EXTRAOCULAR IRRIGATION OF EYES, 118 ML

EYESTREAM, EYE CARE, STERILE, OPHTHALMIC, EXTRAOCULAR IRRIGATION OF EYES, 118 ML

DYNAMIC

EYESTREAM, EYE CARE, STERILE, OPHTHALMIC, EXTRAOCULAR IRRIGATION OF EYES, 118 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYESTREAM, EYE CARE, STERILE, OPHTHALMIC, EXTRAOCULAR IRRIGATION OF EYES, 118 ML

EYESTREAM, EYE CARE, STERILE, OPHTHALMIC, EXTRAOCULAR IRRIGATION OF EYES, 118 ML

DYNAMIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ASP200531
  • Mfr. Model # FA200531
  • UNSPSC # 42192600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

This 118-millilitre bottle of eye stream eyewash is sterile, preserved ophthalmic solution that is designed and packaged for extraocular irrigation of the eyes. This solution closely approximates normal human tear fluid so it does not irritate the eyes.

Technical Specs

  • Item Eyestream Eye Care, 120 mL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list