Skip Content
EYESAFE-X FAUCET MONTED EYE WASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYESAFE-X FAUCET MONTED EYE WASH

GUARDIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GUAG1101
  • Mfr. Model # G1101
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Chrome
  • Depth 2"
  • Height 5"
  • Includes Vinyl Pop Off Dust Covers, Hi-Vis Identification Sign and Inspection Tag, Removable Aerator, Adapters 15/16-27, 13/16-27 and 3/8" IPS
  • Item Eyewash-X
  • Width 6-3/4"
  • Fitting Size 55/64"-27 Female
  • Fitting Material Chrome Plated Brass
  • Eye Wash Activates By Pull Knob
  • Valve Material Brass
  • Head Dia. 1"
  • Number of Heads 2
  • Eye Wash Handle Material Aluminum
  • Standards ANSI Z358.1-2014
  • Assembled/Unassembled Assembled
  • ADA Compliance No
  • Spray Head Material Chrome Plated Brass
  • ANSI Compliant Yes
  • Eye Wash Covering No
  • Eye Wash and Shower Mounting Faucet
  • Eye Wash Bowl Material No Bowl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list