Skip Content
EYEBOLT,WELDED CLOSED,316SS,5/16-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT,WELDED CLOSED,316SS,5/16-18

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAE0
  • Mfr. Model # 5LAE0
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish High Polish
  • Includes Nut and 2 Washers
  • Item Eyebolt
  • Thread Size 5/16-18
  • Material 316 Stainless Steel
  • Shank Length 3"
  • Overall Length 4-3/8"
  • Shank Dia. 5/16"
  • Thread Length 2"
  • Eye Inside Dia. 1/2"
  • Eye Outside Dia. 1-1/16"
  • Length from Ream Center -
  • Shoulder Length -
  • System of Measurement Inch
  • Eyebolt Type Welded Closed Eye without Shoulder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list