EYEBOLT,WELDED CLOSED,316SS,10-24 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEBOLT,WELDED CLOSED,316SS,10-24 X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAD4
  • Mfr. Model # 5LAD4
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish High Polish
  • Includes Nut and 2 Washers
  • Material 316 Stainless Steel
  • Item Eyebolt
  • Thread Size 10-24
  • Overall Length 4"
  • Shank Length 3"
  • Thread Length 2"
  • Eye Outside Dia. 23/32"
  • Shank Dia. 3/16"
  • Eye Inside Dia. 13/32"
  • Shoulder Length -
  • Length from Ream Center -
  • System of Measurement Inch
  • Eyebolt Type Welded Closed Eye without Shoulder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list