EYEBOLT,WELDED CLOSED,316SS,1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EYEBOLT,WELDED CLOSED,316SS,1/4-20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAD5
  • Mfr. Model # 5LAD5
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Includes Nut and 2 Washers
  • Finish High Polish
  • Item Eyebolt
  • Material 316 Stainless Steel
  • Overall Length 3-3/16"
  • Thread Size 1/4-20
  • Thread Length 1-1/2"
  • Shank Length 2"
  • Eye Inside Dia. 15/32"
  • Shank Dia. 1/4"
  • Shoulder Length -
  • Eye Outside Dia. 29/32"
  • Length from Ream Center -
  • System of Measurement Inch
  • Eyebolt Type Welded Closed Eye without Shoulder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list