Skip Content
EYEBOLT,STARPOINT SWIVEL,660 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEBOLT,STARPOINT SWIVEL,660 LB CAP

RUD CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16A757
  • Mfr. Model # 16A757
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Eyebolt
  • Thread Size 5/16" 18UNC
  • Standards EN 1677-1
  • Includes Tightening Key
  • Mounting Style Bolt-On
  • Dimension B 7/16"
  • Series VRS-F
  • Dimension C 11/32"
  • Swivel Angle 0 Degrees
  • Dimension E 1"
  • Working Load Limit 660 lbs.
  • Pivot 360 Degrees
  • Installation Torque 18 ft.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list