EYEBOLT SHOULDER 9/16 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEBOLT SHOULDER 9/16 THREAD

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTBS18
  • Mfr. Model # BS18
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 0.725 lbs

Product Details

Shoulder pattern eye bolt, forged from special grade C1030 alloy 9/16 thread. Proof tested to insure finest quality.

Technical Specs

  • Eye Inside Dia. 1-1/4"
  • Eye Outside Dia. 2-5/16"
  • Finish Alloy
  • Item Eye Bolt
  • Material Steel
  • Overall Length 4-1/2"
  • Thread Size 9/16"-12"
  • Shank Length 1-5/8"
  • Thread Length 1-5/8"
  • Shank Dia. 9/16"
  • Min. Tensile Strength 65,000 PSI
  • Shoulder Length 1-9/16"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list